Motion
25-500-15000-psi/kPa

NOSHOK INC
25-500-15000-psi/kPa

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #05605744
MFR #25-500-15000-psi/kPa
List Price$224.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-15000-psi/kPa

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15000 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled
MI ITEM #05605744
MFR #25-500-15000-psi/kPa

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$224.10/each for your price

Overview

Mfr description
25-500-15000 PSI/KPA 1/4 NPT LM GAUGE
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
  • Cleaning for Oxygen Service (O<sub>2</sub>) is available only for dry or HL (Halocarbon) filled gauges
  • For gauges with MIP, GY40 fill is standard for liquid filled gauges

Specifications

  • Pointer Material
    Balanced Aluminum, Black Finish
  • Movement
    Stainless Steel with Highly Polished Bearing Surfaces
  • Accuracy
    1.6 %
  • Material
    Trogamide
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Pressure Range
    0 to 15,000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text