Motion
62302-2RS1/C3MT33

SKF
62302-2RS1/C3MT33

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #05605845
MFR #62302-2RS1/C3MT33
Price$115.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62302-2RS1/C3MT33

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
Mi Item #05605845
MFR #62302-2RS1/C3MT33

Mfr description
62302-2RS1/C3MT33
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Shell Alvania RLS grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.18/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.25 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62302-2RS1/C3MT33
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, Shell Alvania RLS grease
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 62302-2RS1/C3MT33 is a 15 mm bore radial/deep groove ball bearing with 42 mm OD, 17 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    62302-2RS1/C3MT33
  • Manufacturer Upc Number
    7316577742490
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2563 lbf
  • Radial Static Load Capacity
    1214 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577742490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)