Motion
LCOM-10
Spherical Plain Bearing - 0.6250 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #05605964
MFR #LCOM-10
Price$217.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.6250 in Bore, 1.5625 in OD, 0.8750 in Inner Ring Width, Open
Mi Item #05605964
MFR #LCOM-10

Mfr description
LCOM-10 SPHERICAL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.67/each

Specifications

Dimensions

  • Ball Diameter
    1.1870 in
  • Bore Diameter  
    0.6250 in
  • Inner Ring Width  
    0.8750 in
  • Misalignment Angle  
    12 º
  • Outer Ring Width
    0.6870 in
  • Outside Diameter  
    1.5625 in
  • Overall Width
    0.8750 in
  • Weight
    0.33 lbs

Details

  • Additional Details
    Protective coated for corrosion resistance
  • Ball Material
    Low Carbon Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Alloy steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    LCOM-10
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    32619 lbf
  • Series
    LCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    190029033056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)