Motion
380  KIT, TORQUE ARM (PCX)

HUB CITY INC
380 KIT, TORQUE ARM (PCX)

Speed Reducer Torque Arm Kit - 380 Reducer Size, 11.1250 in Minimum Arm Length, 17.0000 in Maximum Arm Length, Steel Material
Mi Item #05606147
MFR #380 KIT, TORQUE ARM (PCX)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
380 KIT, TORQUE ARM (PCX)

Speed Reducer Torque Arm Kit - 380 Reducer Size, 11.1250 in Minimum Arm Length, 17.0000 in Maximum Arm Length, Steel Material
Mi Item #05606147
MFR #380 KIT, TORQUE ARM (PCX)

Mfr description
0229-03001 TORQUE ARM KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    380
  • Maximum Arm Length
    17.0000 in
  • Minimum Arm Length
    11.1250 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    8.00 lbs

Details

  • Accessory Type
    Worm Gear Reducer
  • Arm Component Type
    Torque Arm Kit
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662503
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)