Motion
5EL008K
1/2" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05606446
MFR #5EL008K
List Price$158.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Shaft Adapter Couplings - Step-Up Type with Keyways
MI ITEM #05606446
MFR #5EL008K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$158.58/each for your price

Overview

Mfr description
5EL008K

Specifications

  • Bore Diameter
    0.5000 in
  • Country of Origin
    USA
  • Shaft Length
    1.2500 in
  • Material
    Steel
  • Screw Thread Size
    8-32 x 1/2
  • Series
    Signature
  • Weight
    0.54 lb
  • Finish
    Black Oxide
  • Length
    2.7500 in
  • Outside Diameter
    1.2500 in
  • Screw Material
    Alloy Steel
  • Screw Size
    8-32 x 1/2
  • Shaft Size
    0.7500 in
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Up Type with Keyways
  • UPC_NO
    662786018442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text