Motion
511H35A1LES13

THOMSON (ALTRA)
511H35A1LES13

Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 48 mm High, 100 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
MI ITEM #05606450
MFR #511H35A1LES13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511H35A1LES13

Standard Ball Carriage Profile Rail - Series: 500, Standard Block, 48 mm High, 100 mm Wide, 111.60 mm Long, Load Capacity: 48759 N
MI ITEM #05606450
MFR #511H35A1LES13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
511H35A1LES13 500 SERIES BALL STD CARR

Specifications

  • Series
    500
  • Block Type
    Standard Block
  • Nominal Rail Size
    35 mm
  • Overall Height
    48 mm
  • Overall Length
    111.60 mm
  • Overall Width
    100 mm
  • Accuracy Class
    High Grade
  • Preload
    Approximately 0.03 C
  • Load Capacity
    48759 N
  • Measurement Standard
    Metric
  • Extended Features
    (2) 10mm Dowel Holes - Press Fit
  • Operating Temperature Range
    -40 to 80º C
  • Included Accessories
    Long Life Lube Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text