Motion
SHUSTER 6004 JEM

SHUSTER CORP
SHUSTER 6004 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #05606500
MFR #SHUSTER 6004 JEM
List Price$21.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6004 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 12 mm Width, Open, Without Snap Ring
MI ITEM #05606500
MFR #SHUSTER 6004 JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.72/each for your price

Overview

Mfr description
6004 BALL BEARING 20X42X12

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    12 mm
  • Series
    6000
  • Manufacturer Catalog Number
    6004 JEM
  • Weight
    0.16 lbs
  • Description
    6004 BALL BEARING 20X42X12
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6004 JEM Radial/Deep Groove Ball Bearing features 20 mm bore diameter, straight bore, open closure, 42 mm outside diameter, and 12 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text