Motion
SHUSTER 6009 JEM

SHUSTER CORP
SHUSTER 6009 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #05606505
MFR #SHUSTER 6009 JEM
List Price$58.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6009 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #05606505
MFR #SHUSTER 6009 JEM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$58.04/each for your price

Overview

Mfr description
6009 BALL BEARING 45X75X16
  • 10 Per Sleeve
  • Price per each

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    16 mm
  • Series
    6000
  • Package Qty
    10
  • Manufacturer Catalog Number
    6009 JEM
  • Weight
    0.55 lbs
  • Type Of Bearing
    Radial Ball Bearing
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Description
    6009 BALL BEARING 45X75X16
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6009 JEM Radial/Deep Groove Ball Bearing features 45 mm bore diameter, straight bore, open closure, 75 mm outside diameter, and 16 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text