Motion
SHUSTER 6214 JEM

SHUSTER CORP
SHUSTER 6214 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05606526
MFR #SHUSTER 6214 JEM
Your Price$97.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6214 JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, Without Snap Ring
MI ITEM #05606526
MFR #SHUSTER 6214 JEM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.60/each(List $218.60)

Overview

Mfr description
6214 BALL BEARING 70X125X24

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Inner Ring Width
    24 mm
  • Series
    6200
  • Manufacturer Catalog Number
    6214 JEM
  • Weight
    2.44 lbs
  • Description
    6214 BALL BEARING 70X125X24
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6214 JEM Radial/Deep Groove Ball Bearing features 70 mm bore diameter, straight bore, open closure, 125 mm outside diameter, and 24 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text