Motion
SHUSTER 6014 ZZ JEM

SHUSTER CORP
SHUSTER 6014 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05606573
MFR #SHUSTER 6014 ZZ JEM
Your Price$90.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6014 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 110 mm OD, 20 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05606573
MFR #SHUSTER 6014 ZZ JEM

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$90.13/each(List $165.84)

Overview

Mfr description
6014-ZZJEM BALL BEARING 70X110X20
  • 10 Per Sleeve
  • Price per each

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Finish Coating
    Uncoated
  • Bearing Material
    52100
  • Cage Material
    Steel
  • Inner Ring Width
    20 mm
  • Series
    6000
  • Package Qty
    10
  • Manufacturer Catalog Number
    6014 ZZ JEM
  • Weight
    1.47 lbs
  • Type Of Bearing
    Radial Ball Bearing
  • Features & Benefits
    • 10 Per Sleeve • Price per each
  • Description
    6014-ZZJEM BALL BEARING 70X110X20
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The SHUSTER 6014 ZZ JEM is a 70mm bore radial/deep groove ball bearing with a 110mm OD and 20mm width, double shielded for protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text