Motion
SHUSTER 6205 ZZ JEM

SHUSTER CORP
SHUSTER 6205 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606587
MFR #SHUSTER 6205 ZZ JEM
Price$25.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6205 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606587
MFR #SHUSTER 6205 ZZ JEM

Mfr description
6205-ZZJEM BALL BEARING 25X52X15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.21/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.31 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6205-ZZJEM BALL BEARING 25X52X15
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6205 ZZ JEM is a 25mm bore radial/deep groove ball bearing with a 52mm OD and 15mm width, double shielded for durability.
  • Manufacturer Catalog Number
    6205 ZZ JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)