Motion
SHUSTER 6208 2RS JEM

SHUSTER CORP
SHUSTER 6208 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #05606592
MFR #SHUSTER 6208 2RS JEM
Price$73.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6208 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #05606592
MFR #SHUSTER 6208 2RS JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.85 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6208-2RSJEM BALL BEARING 40X80X18
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The SHUSTER 6208 2RS JEM is a 40mm bore radial/deep groove ball bearing with an 80mm OD and 18mm width, double sealed for durability.
  • Manufacturer Catalog Number
    6208 2RS JEM
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6208-2RSJEM BALL BEARING 40X80X18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text