Motion
SHUSTER 6209 2RS JEM

SHUSTER CORP
SHUSTER 6209 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606594
MFR #SHUSTER 6209 2RS JEM
Price$88.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6209 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606594
MFR #SHUSTER 6209 2RS JEM

Mfr description
6209-2RSJEM BALL BEARING 45X85X19
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.52/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.98 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6209-2RSJEM BALL BEARING 45X85X19
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6209 2RS JEM is a 45mm bore radial/deep groove ball bearing with an 85mm OD and 19mm width, double sealed for heavy duty.
  • Manufacturer Catalog Number
    6209 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)