Motion
SHUSTER 6214 2RS JEM

SHUSTER CORP
SHUSTER 6214 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05606604
MFR #SHUSTER 6214 2RS JEM
Price$212.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6214 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05606604
MFR #SHUSTER 6214 2RS JEM

Mfr description
6214-2RSJEM BALL BEARING 70X125X24
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.28/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.5 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6214-2RSJEM BALL BEARING 70X125X24
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6214 2RS JEM is a 70mm bore radial/deep groove ball bearing with a 125mm OD and 24mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    6214 2RS JEM
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)