Motion
SHUSTER 6214 ZZ JEM

SHUSTER CORP
SHUSTER 6214 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606605
MFR #SHUSTER 6214 ZZ JEM
Price$226.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6214 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606605
MFR #SHUSTER 6214 ZZ JEM

Mfr description
6214-ZZJEM BALL BEARING 70X125X24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.00/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.54 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6214-ZZJEM BALL BEARING 70X125X24
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6214 ZZ JEM is a 70mm bore radial/deep groove ball bearing with a 125mm OD and 24mm width, double shielded for durability.
  • Manufacturer Catalog Number
    6214 ZZ JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)