Motion
SHUSTER 6215 2RS JEM

SHUSTER CORP
SHUSTER 6215 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05606606
MFR #SHUSTER 6215 2RS JEM
Price$241.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6215 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05606606
MFR #SHUSTER 6215 2RS JEM

Mfr description
6215-2RSJEM BALL BEARING 75X130X25
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.15/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    2.71 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6215-2RSJEM BALL BEARING 75X130X25
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6215 2RS JEM is a 75mm bore radial/deep groove ball bearing with a 130mm OD and 25mm width, double sealed for heavy use.
  • Manufacturer Catalog Number
    6215 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)