Motion
SHUSTER 6300 2RS JEM

SHUSTER CORP
SHUSTER 6300 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606608
MFR #SHUSTER 6300 2RS JEM
Price$20.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6300 2RS JEM

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606608
MFR #SHUSTER 6300 2RS JEM

Mfr description
6300-2RSJEM BALL BEARING 10X35X11
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.05/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.13 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6300-2RSJEM BALL BEARING 10X35X11
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6300 2RS JEM is a 10mm bore radial/deep groove ball bearing with a 35mm OD and 11mm width, double sealed for protection.
  • Manufacturer Catalog Number
    6300 2RS JEM
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)