Motion
SHUSTER 6305 ZZ JEM

SHUSTER CORP
SHUSTER 6305 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05606619
MFR #SHUSTER 6305 ZZ JEM
Price$40.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6305 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Shielded, Without Snap Ring
MI ITEM #05606619
MFR #SHUSTER 6305 ZZ JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.81/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    0.54 lbs

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6305-ZZJEM BALL BEARING 25X62X17
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6305 ZZ JEM is a 25mm bore radial/deep groove ball bearing with a 62mm OD and 17mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6305 ZZ JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6305-ZZJEM BALL BEARING 25X62X17

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text