Motion
SHUSTER 6312 ZZ JEM

SHUSTER CORP
SHUSTER 6312 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606633
MFR #SHUSTER 6312 ZZ JEM
Price$236.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6312 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Shielded, Without Snap Ring
Mi Item #05606633
MFR #SHUSTER 6312 ZZ JEM

Mfr description
6312-ZZJEM BALL BEARING 60X130X31
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.37/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    3.91 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6312-ZZJEM BALL BEARING 60X130X31
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6312 ZZ JEM is a 60mm bore radial/deep groove ball bearing with a 130mm OD and 31mm width, double shielded for protection.
  • Manufacturer Catalog Number
    6312 ZZ JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)