Motion
SHUSTER 6314 2RS JEM

SHUSTER CORP
SHUSTER 6314 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606636
MFR #SHUSTER 6314 2RS JEM
Price$333.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6314 2RS JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Double Sealed, Without Snap Ring
Mi Item #05606636
MFR #SHUSTER 6314 2RS JEM

Mfr description
6314-2RSJEM BALL BEARING 70X150X35
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$333.99/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width
    35 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    5.24 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6314-2RSJEM BALL BEARING 70X150X35
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6314 2RS JEM is a 70mm bore radial/deep groove ball bearing with a 150mm OD and 35mm width, double sealed for reliability.
  • Manufacturer Catalog Number
    6314 2RS JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)