Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GREASE 1LB CAN W/MSDS

Gear Coupling Grease - Lithium Polymer Composition, 0/1 NLGI Grade, 1 lb Size, Dark Brown, Tacky Color, Not Food Grade, Non-Water Resistant
Mi Item #05606683
MFR #GREASE 1LB CAN W/MSDS

Mfr description
GREASE-1LB-CAN-W/MSDS
  • Minimizing of coupling wear
  • Resistance to water washing
  • Corrosion and rust protection
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Container Size
    1 lb
  • NLGI Grade
    0/1
  • Weight
    1.26 lbs

Details

  • Application
    Flexible Shaft Couplings
  • Color
    Dark Brown, Tacky
  • Composition
    Lithium Polymer
  • Dropping Point
    320 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904006018
  • Max Operating Temperature
    325 °F
  • Nuclear Grade
    Not Nuclear Grade
  • UPC_NO
    697904006018
  • Water Resistance
    Non-Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)