Motion
UC209-28

SHUSTER CORP
UC209-28

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, Medium Duty, Set Screw Locking
Mi Item #05606723
MFR #UC209-28
Price$88.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC209-28

Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, Medium Duty, Set Screw Locking
Mi Item #05606723
MFR #UC209-28

Mfr description
UC209-28 INSERT, 1.75" X 85MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.03/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7160 lbf
  • Radial Static Load Capacity
    4680 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)