Motion
UC211-35

SHUSTER CORP
UC211-35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, Medium Duty, Set Screw Locking
Mi Item #05607039
MFR #UC211-35
Price$139.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC211-35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, Medium Duty, Set Screw Locking
Mi Item #05607039
MFR #UC211-35

Mfr description
UC211-35 INSERT, 2-3/16" X 100MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.51/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.9370 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    9790 lbf
  • Radial Static Load Capacity
    6565 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)