Motion
UC212-39

SHUSTER CORP
UC212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #05607040
MFR #UC212-39
Price$174.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC212-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
Mi Item #05607040
MFR #UC212-39

Mfr description
UC212-39 INSERT, 2-7/16" X 110MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$174.05/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Inner Ring Width  
    2.5630 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    4.3307 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    10745 lbf
  • Radial Static Load Capacity
    7375 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)