Motion
UCF205-16

SHUSTER CORP
UCF205-16

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #05607043
MFR #UCF205-16
Price$62.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCF205-16

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #05607043
MFR #UCF205-16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.18/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Circle Diameter  
    0.4688 in
  • Bore Diameter  
    1 in
  • Overall Height  
    1.4060 in
  • Overall Length Diameter  
    3.740 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC205-16
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCF
  • Type Of Bearing
    Ball

Overview

Mfr description
UCF205-16 4 BOLT FLANGE, 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text