Motion
UCFL202-10 2

SHUSTER CORP
UCFL202-10 2

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #05607055
MFR #UCFL202-10 2
Price$50.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCFL202-10 2

Two-Bolt Flange Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #05607055
MFR #UCFL202-10 2

Mfr description
UCFL202-10 2 BOLT FLANGE, 5/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.61/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5000 in
  • Bolt Circle Diameter  
    0.4063 in
  • Bore Diameter  
    5/8 in
  • Housing Width
    1.850 in
  • Length Through Bore
    1.313 in
  • Overall Length Diameter  
    4.449 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC202-10
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFL
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)