Motion
UCFL206-19

SHUSTER CORP
UCFL206-19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #05607058
MFR #UCFL206-19
Price$71.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCFL206-19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #05607058
MFR #UCFL206-19

Mfr description
UCFL206-19 2 BOLT FLANGE, 1-3/16"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6094 in
  • Bolt Circle Diameter  
    0.4688 in
  • Bore Diameter  
    1-3/16 in
  • Housing Width
    2.441 in
  • Length Through Bore
    1.563 in
  • Overall Length Diameter  
    5.827 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC206-19
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)