Motion
UCP204-12

SHUSTER CORP
UCP204-12

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05607064
MFR #UCP204-12
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCP204-12

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05607064
MFR #UCP204-12

Mfr description
UCP204-12 PILLOW BLOCK, .75"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.500 in
  • Bolt Center To Center Length
    3.7813 in
  • Bolt Hole Diameter
    7/16 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.5590 in
  • Overall Length
    5.0000 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC204-12
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)