Motion
UCP208-24

SHUSTER CORP
UCP208-24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05607070
MFR #UCP208-24
Price$106.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCP208-24

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05607070
MFR #UCP208-24

Mfr description
UCP208-24 PILLOW BLOCK, 1.5"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.58/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2.125 in
  • Bolt Center To Center Length
    5.4375 in
  • Bolt Hole Diameter
    9/16 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    3.9370 in
  • Overall Length
    7.2500 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC208-24
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)