Motion
UC210-32

SHUSTER CORP
UC210-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5433 in OD, Medium Duty, Set Screw Locking
Mi Item #05607081
MFR #UC210-32
Price$57.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UC210-32

Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.5433 in OD, Medium Duty, Set Screw Locking
Mi Item #05607081
MFR #UC210-32

Mfr description
UC210-32 INSERT, 2" X 90MM
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.54/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.0315 in
  • Outer Ring Width  
    0.9949 in
  • Outside Diameter  
    3.5433 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7890 lbf
  • Radial Static Load Capacity
    5215 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)