Motion
66252843614

NORTON ABRASIVES
66252843614

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #05607131
MFR #66252843614
Your Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843614

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 12225 rpm
MI ITEM #05607131
MFR #66252843614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.62/each(List $4.17)

Overview

Mfr description
66252843614 5 X 1/4 X 7/8 TYPE 27 A/O

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    12225 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66252843614
  • Package Quantity
    25
  • Weight
    9.80 lbs
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text