Motion
66254482340

NORTON ABRASIVES
66254482340

Bear-Tex Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Blue Color
Mi Item #05607139
MFR #66254482340
Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254482340

Bear-Tex Quick Change Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Blue Color
Mi Item #05607139
MFR #66254482340

Mfr description
66254482340 1-1/2"AO VERY FINE TR DISC
  • A very fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium durable nylon fiber bonded to a strong Y-weight polyester backing with extremely low stretch is ideal for applications where low-stretch and durability are necessary
  • Premium aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive surface conditioning belts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.17/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change Type TR
  • Backing Material
    Non-Woven
  • Color
    Blue
  • Disc Attachment Type
    Quick Change Type TR
  • Grade
    Very Fine Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66254482340
  • Material Application
    Stainless steel, and titanium, carbon steels, soft metals like aluminum
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66254482340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)