Motion
66623325029

NORTON ABRASIVES
66623325029

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Green Color
Mi Item #05607145
MFR #66623325029
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623325029

Bear-Tex Quick Change Disc - 1 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-Woven Backing Material, Green Color
Mi Item #05607145
MFR #66623325029

Mfr description
66623325029 1" VORTEX FINE TR DISC
  • A fine grit non woven disc for final surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Disc Diameter  
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Finishing
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Non-Woven
  • Color
    Green
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Fine Grit
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66623325029
  • Material Application
    Aluminum, Carbon steels, Cast Iron, Composites, Fiberglass, High nickel content alloys, Non-Ferrous Metals, Soft metals, Stainless steel, Titanium
  • Max Rpm
    40000 rpm
  • Mounting Type
    Center Mount
  • Package Quantity
    50
  • UPC_NO
    66623325029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)