Motion
66623335422

NORTON ABRASIVES
66623335422

Bear-Tex Quick Change Disc - 1 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Maroon Color
MI ITEM #05607146
MFR #66623335422
Your Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623335422

Bear-Tex Quick Change Disc - 1 in Disc Diameter, 0 in Arbor, Aluminum Oxide Aggregate Abrasive Material, Maroon Color
MI ITEM #05607146
MFR #66623335422

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.11/each(List $1.72)

Overview

Mfr description
66623335422 1" VORTEX MED TR DISC
  • A medium grit non woven disc for moderate surface blending on a variety of metals and surface shapes
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Patented Vortex agglomerated aluminum oxide grain produces the most consistent cutting and finishing action combining the cutting power of a coarser grit with the finish of finer grits
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Ty TR/III fit roll-on/roll-off plastic attachment system
  • For applications that require heavy to medium stock removal, please refer to cloth quick change discs

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grade
    Medium Grit
  • Max Rpm
    40000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Aluminum Oxide Aggregate
  • Color
    Maroon
  • UPC_NO
    66623335422
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    Center Mount
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text