Specifications
Dimensions
- Travel12.0000 in
Details
- ApplicationGeneral Industrial
- Bearing Material52100 Bearing Steel
- Bearing StyleBall Bearing Take-up Frame
- Bore TypeRound
- Cage MaterialNylon
- Duty TypeNormal-Medium
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Paint
- Flange Mounting TypeNA
- Frame TypeWide Slot
- Housing MaterialWelded Steel
- Housing TypeBall Bearing Take Up Frame
- Insert Material52100 Bearing Steel
- Lubricant#2 Lithium
- Lubrication TypeGrease
- Manufacturer Catalog
- Manufacturer Catalog Number12TWS200JK
- Manufacturer Upc Number662798749891
- Max Rpm2500 rpm
- Operating Temperature Range200° °F
- SeriesTWS200
- Type Of BearingWide Slot
- UPC_NO662798749891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)