Overview
Mfr description
67196499 0.669"X1.575"X0.236 NBR BUNA SC
- Very good resistance to oil and gasoline
- Superior resistance to petroleum-based hydraulic fluids
- Wide range of service temperatures
- Good resistance to hydrocarbon solvents
- Very good resistance to alkalis and acids
Specifications
- Shaft Diameter17 mm
- Hardness70 Shore D
- Outside Diameter40 mm
- Overall Width6 mm
- Seal TypeSingle lip with a garter spring. Rubber covered OD.
- Lip MaterialNitrile Rubber (NBR)
- Number of Lips1
- Durometer70 Durometer
- Description Keywordoil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals; oil seal sc; sc seal
- Pressure ToleranceLess than 10 psi
- Misalignment Tolerancedepends on application details
- SeriesSC
- Manufacturer Catalog Number17X40X6SC-T
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionSingle lip with a garter spring. Rubber covered OD.
- Manufacturer CatalogDichtomatik Oil Seal Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationAxles, Gearboxes, Other industrial uses, Pumps, Transmissions
- Weight0.01 lbs
- Continuous Temperature Range-40 to 200°F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data