Motion
UCP205-16-AH
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05607192
MFR #UCP205-16-AH
Your Price$60.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05607192
MFR #UCP205-16-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.30/each(List $90.45)

Overview

Mfr description
UCP205-16HR-I MOUNTED UNIT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    4.1250 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    R-Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7813 in
  • Overall Length
    5.5000 in
  • Base Width
    1.5000 in
  • Bolt Size
    3/8 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP
  • Replacement Bearing
    UC205-16
  • UPC_NO
    1200106998280
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590292516
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text