Motion
6205
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #05607235
MFR #6205
Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
Mi Item #05607235
MFR #6205

Mfr description
6205 RADIAL BALL BEARING- SMALL SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6205 RADIAL BALL BEARING- SMALL SIZE
  • Long Description
    The 6205 is a 25 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6205
  • Manufacturer Upc Number
    8865590022816
  • Maximum RPM (Grease)
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14000 N
  • Radial Static Load Capacity
    7850 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106968269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)