Motion
5708859
Precision Ball Screw Only - 0.875 in Nominal Screw Diameter, 144 in Length
MI ITEM #05607281
MFR #5708859
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Ball Screw Only - 0.875 in Nominal Screw Diameter, 144 in Length
MI ITEM #05607281
MFR #5708859

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lead
    0.200 in
  • Lead Accuracy
    0.004 in/ft in
  • Length
    144 in
  • Nominal Screw Diameter
    0.875 in

Details

  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Product Types
    Ball Screw
  • Technical Specifications

Overview

Mfr description
5708859 X 13-1/4" LONG SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought