Motion
6006-MA-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #05607290
MFR #6006-MA-C3
Price$313.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 55 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #05607290
MFR #6006-MA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$313.67/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    13 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6006-MA-C3
  • Internal Clearance
    C3
  • Long Description
    The 6006-MA-C3 is a 30 mm bore radial/deep groove ball bearing with 55 mm OD, 13 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6006-MA-C3
  • Manufacturer Upc Number
    4012801060400
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13500 N
  • Radial Static Load Capacity
    8000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801060400

Overview

Mfr description
6006-MA-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought