Overview
Mfr description
20389 MULTIFOLD TOWEL
Specifications
- Roll Or SheetsSheets
- Paper Towel Fold StyleMulti-Fold
- ColorWhite
- Total Number Of Towels250
- Towel Width9.200 in
- Plain Or PatternPlain
- Meets Industry Standards ByEPA
- To Use WithGP#54701, GP#54720, GP#56601
- Manufacturer Product Page
- Manufacturer Upc Number073310203898
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data