Motion
361

3M
361

3M™ Glass Cloth Tape 361 White, 1 in x 60 yd 7.5 mil, 9 per case Individually Wrapped
Mi Item #05607380
MFR #361
Price$220.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
361

3M™ Glass Cloth Tape 361 White, 1 in x 60 yd 7.5 mil, 9 per case Individually Wrapped
Mi Item #05607380
MFR #361

Mfr description
361 TAPE, GLASSCLOTH, HIGH TEMPERATURE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong abrasion resistant backing provides strength for bundling, harnessing and protection applications requiring high tensile strength
  • Silicone adhesive provides good holding power and clean removal across a wide range of temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.43/each

Specifications

Dimensions

  • Length
    54.86 m
  • Roll Length
    54.86 m, 60 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    2336 oz/in | 2557 N/100 mm
  • Thickness
    6.4 mil, 0.16 mm
  • Width
    1 in

Details

  • Adhesive Material
    Silicone
  • Backing Material
    Glass Cloth
  • Color
    White
  • Double Sided
    No
  • Elongation at Break
    9 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    361
  • Manufacturer Stock Number
    7000050071
  • Manufacturer Upc Number
    00021200237133
  • Material
    Glass Cloth
  • Max Operating Temperature
    232 °C, 450 °F
  • Operating Temperature Range
    -54 to 232 °C, -65 to 450 °F
  • Product Form
    Roll
  • Series
    361
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200237133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)