Overview
Mfr description
S1650DF SAFETY GOGGLES,CLR LENS,FAB STRP
- Ideal for protection from impact, dust/airborne particles as well as chemical splash hazards-when worn with Neoprene headband
- Ultra lightweight frame with flexible soft components provides both high-performance protection and all-day comfort
- Flexible soft components adapt to your face shape and ensure a perfect fit and seal around the eyes
- Low profile is ideal for wearing with disposable respirators and protective caps
- High-quality headband is available in Neoprene or Fabric and offers a comfortable fit and long-lasting durability
- Available in clear and gray, lens tints with Dura-streme® dual anti-fog/anti-scratch coating technology
- Meets ANSI Z87.1-2010 and is certified to the requirements of the CSA Z94.3 standard
Specifications
- Lens ColorClear
- Lens CoatingMAX3™ Scratch Resistant
- Headband MaterialFabric
- VentilationIndirect Vent
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data