Motion
IT12PT17BLUMED COUVRE-BOTTES

NORTH BY HONEYWELL
IT12PT17BLUMED COUVRE-BOTTES

Overboots, Mens, M, Adj Strap, Blue, Poly, PR
MI ITEM #05607462
MFR #IT12PT17BLUMED COUVRE-BOTTES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTH BY HONEYWELL
IT12PT17BLUMED COUVRE-BOTTES

Overboots, Mens, M, Adj Strap, Blue, Poly, PR
MI ITEM #05607462
MFR #IT12PT17BLUMED COUVRE-BOTTES

Mfr description
IT12PT17BLUMED COUVRE-BOTTES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Size
    M in-oz

Details

  • Closure Type
    Adjustable Strap
  • Color
    Blue/White
  • Footwear Type
    Hook-and-Loop
  • Material
    Thermal Polyurethane
  • Outsole Material
    Polyurethane
  • Toe Type
    Plain
  • Upper Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)