Motion
72MST

TIMKEN
72MST

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
Mi Item #05607509
MFR #72MST
Price$19.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
72MST

Pillow Block Housing - Two-Bolt Base, Stamping, Pressed Steel
Mi Item #05607509
MFR #72MST

Mfr description
72MST-ZP (PAIR) STAMPING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    47.6 mm
  • Bore Diameter
    1.2500 in
  • Overall Length
    165.1 mm

Details

  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    087796065260
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    087796065260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)