Motion
L0236-612
L0236-612 PURE TAC STAR LC REFILL KIT
MI ITEM #05607535
MFR #L0236-612
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L0236-612 PURE TAC STAR LC REFILL KIT
MI ITEM #05607535
MFR #L0236-612

Mfr description
P0236-612 PURE TAC STAR LC REFILL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    USP White Mineral Oil;Aluminum Complex
  • Certification
    NSF H1
  • Flammability
    Flammable
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    20 to 400 °F
  • Product Types
    Food Grade Mineral Oil Based Grease
  • Series
    FML
  • Temperature Range
    20 to 400 °F
  • Type
    Oil
  • Viscosity
    1187
  • Working Temperature
    20 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)