Motion
557814

GRACO INC
557814

Lubrication Pump - Electric Pump, Oil, 14 in³/min Flow Rate
Mi Item #05607735
MFR #557814
Price$2,033.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
557814

Lubrication Pump - Electric Pump, Oil, 14 in³/min Flow Rate
Mi Item #05607735
MFR #557814

Mfr description
557814 PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,033.31/each

Specifications

Details

  • Application
    In-Plant Machinery
  • Flow Rate
    14 in³/min
  • Lubrication Type
    Oil
  • Max Operating Temperature
    150 °F
  • Maximum Operating Pressure
    1500 psi
  • Min Operating Temperature
    50 °F
  • Pump Material
    Cast Iron
  • Pump Type
    Electric Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)