Specifications
Dimensions
- Bore Diameter1.0000 in
- Overall Width3.0700 in
Details
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
- UPC_NO80067508166
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)