Motion
Flexadux® TR LT 1.5 in x 25 ft

FLEXAUST INC
Flexadux® TR LT 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 16.00 psi
MI ITEM #05608088
MFR #Flexadux® TR LT 1.5 in x 25 ft
List Price$4.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® TR LT 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix, Thermoplastic Rubber Material, 16.00 psi
MI ITEM #05608088
MFR #Flexadux® TR LT 1.5 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.42/ft for your price

Overview

Mfr description
8411015025 1-1/2" ID X 25' LT LIGHT WT
  • Excellent compressibility & flexibility
  • Designed for applications with wide temperature ranges
  • Great moisture & UV resistance
  • Excellent chemical resistance
  • Smooth interior assures minimal friction loss & efficient air flow
  • Wall Thickness = .020"
  • Available with factory-installed 2" black soft cuffs
  • Available from factory stock in 25 ft and 50 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    1.500 in
  • Hose Material
    Thermoplastic Rubber
  • Application
    Bus Ventilation, Dry Cleaning, Pipe Organs, Race Car Helmet Ventilation, Stereo Speakers, Transmission Cooling, Ventilation
  • Length
    25 ft
  • Working Pressure
    16.00 psi
  • Closed Bend Radius
    1.080 in
  • Temperature Range
    -60 to 275 °F
  • Compression Ratio
    5:1
  • Series
    Flexadux® TR LT
  • Reinforcing Cord Material
    Spring Steel Wire
  • Negative Pressure
    29.00 inHg
  • Wall Thickness
    0.020 in
  • Color
    Black
  • Construction
    Light weight black thermoplastic rubber hose reinforced with a spring steel wire helix
  • Weight
    0.14 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    8411015025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought