Motion
EP209-P00-ENR0

CONTROL TECHNIQUES
EP209-P00-ENR0

Nidec Servo Drive - Input Phase 1, Supply Voltage 20/264 V ac, IP 20 Rating, 50/60 Hz, Servo Control
Mi Item #05608223
MFR #EP209-P00-ENR0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
EP209-P00-ENR0

Nidec Servo Drive - Input Phase 1, Supply Voltage 20/264 V ac, IP 20 Rating, 50/60 Hz, Servo Control
Mi Item #05608223
MFR #EP209-P00-ENR0

Mfr description
EP209-P00-ENR0, EPSILON EP PROG SERV DRV
  • Motion Made EasyTM Programmable Servo Drive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dim Height Width Depth
    9.6 in x 3.4 in x 5.2 in
  • Weight
    5.5 lbs

Details

  • Agency Listing
    cULus File E58592
  • Configurable Digital Inputs Outputs
    0
  • Drive Supply Voltage
    20/264 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Encoder Connection
    Standard
  • Feedback Type
    Incremental Encoder
  • Horsepower Rating Heavy Duty
    3 hp
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard
  • Mounting Type
    Surface
  • Number Of Analog Inputs
    1
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    16
  • Number Of Digital Outputs
    8
  • Number Of Input Phases
    1 ph
  • Number Of Option Slots
    0
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    0
  • Operation Mode
    Servo Control
  • Output Current Heavy Duty
    9 A
  • Peak Current Heavy Duty
    18 A
  • PI / PID Controller
    PI Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Serial Communication Onboard
    Modbus RTU, EtherNet/IP, Modbus TCP/IP
  • Series
    Epsilon EP
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-3:1997, EN61800-5-1:2003
  • Typical Application
    Indexing table, pick-and-place, packaging machines, dancer arm loop control
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)